Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mice_Bo Thinkbook Bt Silent Mouse

  • Mfr # 4Y50X88824

  • Zoro # G1846044


product price: $39.79
/ea

Key Features

Color
Gray
Width
2.3 in
Height
1.1 in
Depth
4.2 in
Pointing Device Wireless Technology
Bluetooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4Y50X88824
Zoro #
G1846044
UPC #
-
Country of Origin
Unknown

Dimensions

Width
2.3 in
Height
1.1 in
Depth
4.2 in

Details

Item
Mouse
Color
Gray
Pointing Device Wireless Technology
Bluetooth
Movement Detection
Optical
Movement Resolution (dpi)
2400
Operating System Compatibility
Windows 10
Pointing Device Connectivity Technology
Wireless
Total Number of Buttons
3
Scroller Type
Scroll Wheel
Number of Buttons
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.