Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mice_Bo Thinkpad Bt Silent Mouse

  • Mfr # 4Y50X88822

  • Zoro # G1836490


product price: $41.45
/ea

Key Features

Color
Black
Features
Silent
Height
1.1 in
Width
2.3 in
Depth
4.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4Y50X88822
Zoro #
G1836490
UPC #
-
Country of Origin
Unknown

Dimensions

Height
1.1 in
Width
2.3 in
Depth
4.2 in

Details

Item
Mouse
Color
Black
Features
Silent
Movement Resolution (dpi)
2400
Operating System Compatibility
Windows 10
Scroller Type
Scroll Wheel
Platform Supported
PC
Device Supported
Computer
Movement Detection
Optical
Pointing Device Connectivity Technology
Wireless
Pointing Device Wireless Technology
Bluetooth
Total Number of Buttons
3
Compatible Devices
Computer
Number of Buttons
3
Pointing Device Features
Silent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.