Zoro Homepage

NB WS P1 G7 ULT7 1T 11P

  • Mfr # 21KV0006US

  • Zoro # G322606741


product price: $7,971.99
/ea
Free Shipping & Returns

Key Features

System Memory Speed
7467 MHz
Total Number of Memory Slots
1
Includes
ThinkPad P1 Gen 7 21KV0006US AC Adapter
Wireless LAN
Yes
Energy Efficiency Certification
ENERGY STAR 8.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21KV0006US
Zoro #
G322606741
UPC #
198153492381
Country of Origin
China

Dimensions

Height
0.67 in
Width
14 in
Screen Size
16 in

Details

System Memory Speed
7467 MHz
Total Number of Memory Slots
1
Includes
ThinkPad P1 Gen 7 21KV0006US AC Adapter
Wireless LAN
Yes
Energy Efficiency Certification
ENERGY STAR 8.0
Color
Black
Number of USB 3.2 Gen 2 Type-C Ports
1
SSD Form Factor
M.2
Bluetooth
Yes
Finger Print Reader
Yes
Installed Slot Memory Configuration
1 x 32GB
Graphics Controller Model
RTX 2000
Graphics Memory Accessibility
Dedicated
Maximum Supported System Memory
64 GB
Display Screen Type
OLED
Release Year
2024
HDMI
Yes
Infrared Camera
Yes
Features
Anti-reflection, Tamper Detection, Anti-smudge
Product Line
ThinkPad
Display Screen Technology
Eyesafe
Screen Mode
WQUXGA
AI-powered
Yes
Windows Hello Compatible
Yes
Microprocessor
Core Ultra 7
Total Solid State Drive Capacity
1 TB
Item
Mobile Workstation
Ram Capacity
8 GB
Wireless LAN Standard
IEEE 802.11be
Standard Refresh Rate
60 Hz
Total Number of USB Ports
2
USB Power Delivery Support
Yes
Touchscreen
Yes
Brightness
400 Nit
Energy Star
Yes
Camera Privacy Shutter
Yes
Charger Included
Yes
Cover Material
Aluminum
Drive Type
SSD
Environmentally Friendly
Yes
Screen Resolution
3840 x 2400
Graphics Memory Technology
GDDR6
Front Camera Resolution
5 Megapixel
Maximum Turbo Speed
4.80 GHz
Number of Thunderbolt 4 Ports
2
NPU Performance
11 TOPS
Number of USB 3.2 Gen 1 Type-A Ports
1
Operating System Language
English
Color Gamut
100% DCI-P3
Front Camera/Webcam
Yes
NPU Name
AI Boost
Processor Core
Hexadeca-core (16 Core)
Keyboard Backlight
Yes
Processor Threads
22
Standard Memory
32 GB
Environmental Certification
TCO Certified 10.0, Electronic Product Environmental Assessment Tool Gold (EPEAT Gold), ENERGY STAR 8.0
Maximum Power Supply Wattage
170 W
Number of Occupied Memory Slots
1
Intel Evo Platform
Yes

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.