Zoro Homepage

NB WS P1 G7 ULT7 512G 11P

  • Mfr # 21KV0003US

  • Zoro # G822606760


product price: $5,725.99
/ea
Free Shipping & Returns

Key Features

AI-powered
Yes
Charger Included
Yes
Camera Privacy Shutter
Yes
Color
Black
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21KV0003US
Zoro #
G822606760
UPC #
198153492923
Country of Origin
China

Dimensions

Width
14 in
Height
0.67 in
Screen Size
16 in

Details

AI-powered
Yes
Charger Included
Yes
Camera Privacy Shutter
Yes
Color
Black
Environmentally Friendly
Yes
Brightness
400 Nit
Display Screen Technology
In-plane Switching (IPS) Technology
Energy Star
Yes
Drive Type
SSD
Bluetooth
Yes
Environmental Certification
TCO Certified 10.0, Electronic Product Environmental Assessment Tool Gold (EPEAT Gold), ENERGY STAR 8.0
Color Gamut
100% sRGB
Energy Efficiency Certification
ENERGY STAR 8.0
Cover Material
Aluminum
Operating System Language
English
Keyboard Backlight
Yes
Front Camera/Webcam
Yes
System Memory Speed
7467 MHz
Graphics Memory Accessibility
Dedicated
Ram Capacity
6 GB
Release Year
2024
Total Solid State Drive Capacity
512 GB
Screen Resolution
1920 x 1200
Number of USB 3.2 Gen 2 Type-C Ports
1
Installed Slot Memory Configuration
1 x 16GB
Microprocessor
Core Ultra 7
Total Number of USB Ports
2
Graphics Controller Model
RTX 1000
Intel Evo Platform
Yes
NPU Name
AI Boost
Standard Refresh Rate
60 Hz
Standard Memory
16 GB
Wireless LAN
Yes
Maximum Supported System Memory
64 GB
Number of Occupied Memory Slots
1
Maximum Power Supply Wattage
170 W
Item
Mobile Workstation
HDMI
Yes
Maximum Turbo Speed
4.80 GHz
Number of Thunderbolt 4 Ports
2
Processor Threads
22
Wireless LAN Standard
IEEE 802.11be
Front Camera Resolution
5 Megapixel
Infrared Camera
Yes
USB Power Delivery Support
Yes
Features
Low Blue Light, Tamper Detection, Anti-glare Screen
SSD Form Factor
M.2
Includes
ThinkPad P1 Gen 7 21KV0003US AC Adapter
Screen Mode
WUXGA
Graphics Memory Technology
GDDR6
Windows Hello Compatible
Yes
Product Line
ThinkPad
Total Number of Memory Slots
1
Processor Core
Hexadeca-core (16 Core)
NPU Performance
11 TOPS
Number of USB 3.2 Gen 1 Type-A Ports
1
Finger Print Reader
Yes

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.