Zoro Homepage

NB WS P14S G6 U7 16G 512G 11P

  • Mfr # 21QT002EUS

  • Zoro # G822606647


product price: $3,708.99
/ea
Free Shipping & Returns

Key Features

Processor Core
Hexadeca-core (16 Core)
Number of Cells
3-cell
Number of Free Memory Slots
1
Number of Thunderbolt 4 Ports
2
Processor Threads
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21QT002EUS
Zoro #
G822606647
UPC #
199272383659
Country of Origin
China

Dimensions

Screen Size
14.5 in
Width
12.8 in
Height
0.85 in

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.