NB WS P16S G4 U7 32G 1T 11P

  • Mfr # 21QV003KUS

  • Zoro # G622606328


product price: $5,786.99
/ea
Free Shipping & Returns

Key Features

Environmental Certification
TCO Certified 10.0, Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Energy Star
Yes
Graphics Controller Model
RTX PRO 500
Features
Low Blue Light, Anti-glare Screen
Graphics Memory Accessibility
Dedicated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21QV003KUS
Zoro #
G622606328
UPC #
199272367321
Country of Origin
China

Dimensions

Height
1 in
Screen Size
16 in
Width
14.2 in

Details

Environmental Certification
TCO Certified 10.0, Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Energy Star
Yes
Graphics Controller Model
RTX PRO 500
Features
Low Blue Light, Anti-glare Screen
Graphics Memory Accessibility
Dedicated
Bluetooth
Yes
Ethernet Technology
Gigabit Ethernet
HDMI
Yes
Charger Included
Yes
Cover Material
Aluminum
Energy Efficiency Certification
ENERGY STAR 9.0
Display Screen Type
LCD
Front Camera Resolution
5 Megapixel
Color
Black
Environmentally Friendly
Yes
Color Gamut
45% NTSC
Brightness
400 Nit
Included Charger Power
100 W
Display Screen Technology
In-plane Switching (IPS) Technology
Drive Type
SSD
Finger Print Reader
Yes
Graphics Memory Technology
GDDR7
AI-powered
Yes
Battery Chemistry
Lithium Ion (Li-Ion)
Front Camera/Webcam
Yes
Camera Privacy Shutter
Yes
Item
Mobile Workstation
Number of Thunderbolt 4 Ports
2
Screen-to-body Ratio
88%
Keyboard Backlight
Yes
Wireless LAN Standard
IEEE 802.11be
Microprocessor
Core Ultra 7
Installed Slot Memory Configuration
1 x 32GB
Windows Hello Compatible
Yes
Speaker Power Details
2 x 2W
Processor Generation
2nd Gen
Product Line
ThinkPad
USB Power Delivery Support
Yes
Sound Mode
Stereo
Processor Threads
16
Total Number of USB Ports
2
Screen Resolution
1920 x 1200
Number Of Ethernet Ports
1
Maximum Supported System Memory
96 GB
Standard Memory
32 GB
Total Solid State Drive Capacity
1 TB
Network (RJ-45)
Yes
SSD Form Factor
M.2
Release Year
2025
Operating System Language
English (US)/English (UK)
Infrared Camera
Yes
System Memory Speed
6400 MHz
Power Plug Type
Type C
Wireless LAN
Yes
Number of Occupied Memory Slots
1
Standard Refresh Rate
60 Hz
vPro Technology
Yes
Maximum Turbo Speed
5.30 GHz
NPU Performance
13 TOPS
Number of Cells
3-cell
Wi-Fi Generation
Wi-Fi 7
Processor Core
Hexadeca-core (16 Core)
NPU Name
AI Boost
Includes
ThinkPad P16s Gen 4 21QV003KUS Mobile WorkstationStanadard Battery100W USB-C& Slim (3-pin)
Number of Free Memory Slots
1
Number of USB 3.2 Gen 1 Type-A Ports
2
Screen Mode
WUXGA
Kensington Security Slot
Yes
MIL-STD Revision
MIL-STD-810H
L3 Cache
24 MB
Total Number of Memory Slots
2
Ram Capacity
6 GB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.