NEO 50A AIO 24 TOUCH GEN 5 I513420H 16GB 512GB SSD WIN11

  • Mfr # 12SD004FUS

  • Zoro # G022444605


product price:  $1,573.99
/ea
Free Shipping & Returns

Key Features

Maximum Power Supply Wattage
90 W
Wireless LAN Standard
IEEE 802.11ax
Processor Threads
12
Depth
7.6 in
Memory Technology
DDR5 SDRAM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12SD004FUS
Zoro #
G022444605
UPC #
198155184888
Country of Origin
Mexico

Dimensions

Depth
7.6 in
Screen Size
23.8 in
Height
17 in
Width
21.3 in

Details

Maximum Power Supply Wattage
90 W
Wireless LAN Standard
IEEE 802.11ax
Processor Threads
12
Memory Technology
DDR5 SDRAM
Energy Efficiency Certification
ENERGY STAR 8.0
Graphics Controller Model
UHD Graphics
Product Series
neo 50a 24 Gen 5
Number of USB 3.2 Gen 2 Ports
1
Maximum Memory Supported
32 GB
Number of USB 2.0 Ports (Rear)
2
Memory Form Factor
SODIMM
Operating System Language
English
Processor Type
Core i5
Environmentally Friendly
Yes
Maximum Turbo Speed
4.60 GHz
L3 Cache
12 MB
Ethernet Technology
Gigabit Ethernet
HDMI (Rear)
Yes
Keyboard Localization
English
Product Line
ThinkCentre
Number Of Ethernet Ports
1
Operating System
Windows 11 Pro
USB Type-C
Yes
Features
Low Blue Light, Flicker-free
Energy Star
Yes
Processor Speed
2.10 GHz
Screen Mode
Full HD
Graphics Memory Technology
DDR5 SDRAM
Standard Memory
16 GB
Bluetooth
Yes
Processor Model
i5-13420H
Product Color
Luna Gray
Total Solid State Drive Capacity
512 GB
Memory Configuration
1 x 16GB
Drive Type
SSD
SSD Form Factor
M.2
Wireless LAN
Yes
Processor Generation
13th Gen
Solid State Drive Interface
PCI Express NVMe 4.0 x4
Touchscreen
Yes
Total Number of Memory Slots
2
Product Type
All-in-One Computer
USB Type-C Detail
1x USB-C (USB 10Gbps / USB 3.2 Gen 2), data transfer only
Environmental Certification
Electronic Product Environmental Assessment Tool Silver (EPEAT Silver), GREENGUARD
Total Number of USB Ports
4
Number of Occupied Memory Slots
1
Graphics Memory Accessibility
Shared
Screen Resolution
1920 x 1080
Form Factor
Desktop
Package Contents
ThinkCentre neo 50a 24 Gen 5 12SD004FUS All-in-One Computer, USB Calliope Keyboard, USB Calliope Mouse, 90W 89% Adapter, Monitor Stand
Release Year
2024
Processor Core
Octa-core (8 Core)
Webcam
Yes
Memory Speed
5200 MHz
Brightness
250 Nit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.