Notebook Screen - 1366 x 768 - 11.6" LCD - WXGA - LED Backlight - Matte
- Mfr # 00HN835
- Zoro # G913467782
product price:Â
$
158.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Black
Connector Location
Bottom Right
Backlight Technology
LED
Screen Size
11.6"
Display Screen Technology
Anti-glare
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00HN835
- Zoro #
- G913467782
- UPC #
- -
- Country of Origin
- China
Dimensions
- Screen Size
- 11.6"
Details
- Color
- Black
- Connector Location
- Bottom Right
- Backlight Technology
- LED
- Display Screen Technology
- Anti-glare
- Screen Type
- LCD
- Number of Connector Pins
- 40
- Screen Finish
- Matte
- Compatibility
- Lenovo ThinkPad Notebooks: X130E, X131E
- Screen Mode
- WXGA
- Item
- Notebook Screen
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.