Notebook Screen - 1920 x 1080 - 13.3" LCD - Full HD - LED Backlight
- Mfr # 5M10Y75554
- Zoro # G313472737
product price:Â
$
649.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatibility
Lenovo Thinkpad X13 Yoga 1st Gen Notebook
Backlight Technology
LED
Screen Type
LCD
Screen Size
13.3"
Touchscreen
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5M10Y75554
- Zoro #
- G313472737
- UPC #
- -
- Country of Origin
- China
Dimensions
- Screen Size
- 13.3"
Details
- Compatibility
- Lenovo Thinkpad X13 Yoga 1st Gen Notebook
- Backlight Technology
- LED
- Screen Type
- LCD
- Touchscreen
- Yes
- Screen Mode
- Full HD
- Item
- Notebook Screen
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.