Shop LENOVO
See all product information
Create Account
Notebook Screen - 1920 x 1080 - 14" LCD - Full HD In-plane Switching (IPS) Technology
- Mfr # 01YN154
- Zoro # G813473296
product price:Â
$
329.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Screen Size
14"
Compatibility
Lenovo ThinkPad Notebooks: T490S, T495S
Screen Mode
Full HD
Screen Type
LCD
Display Screen Technology
Anti-glare
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 01YN154
- Zoro #
- G813473296
- UPC #
- -
- Country of Origin
- China
Dimensions
- Screen Size
- 14"
Details
- Compatibility
- Lenovo ThinkPad Notebooks: T490S, T495S
- Screen Mode
- Full HD
- Screen Type
- LCD
- Display Screen Technology
- Anti-glare
- Panel Technology
- In-plane Switching (IPS) Technology
- Item
- Notebook Screen
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.