Notebook Screen - 1920 x 1080 - 14" LCD - Full HD In-plane Switching (IPS) Technology
- Mfr # 02DC316
- Zoro # G913773937
product price:Â
$
259.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Panel Technology
In-plane Switching (IPS) Technology
Screen Type
LCD
Screen Size
14"
Screen Mode
Full HD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02DC316
- Zoro #
- G913773937
- UPC #
- -
- Country of Origin
- China
Dimensions
- Screen Size
- 14"
Details
- Panel Technology
- In-plane Switching (IPS) Technology
- Screen Type
- LCD
- Screen Mode
- Full HD
- Item
- Notebook Screen
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.