This item is Discontinued.

Lenovo P24h-30, 24 inch QHD Docking monitor with IPS, HDR10, LTPS stand with phone slot 63B3GAR6US

This item is Discontinued.

Lenovo

P24h-30, 24 inch QHD Docking monitor with IPS, HDR10, LTPS stand with phone slot (Discontinued)

Mfr # 63B3GAR6US
Zoro # G216423843
UPC # 196381000000
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
63B3GAR6US
Zoro #
G216423843
UPC #
196381000000
Country of Origin
China

Dimensions

Width
21.2"
Compressed Height with Stand
13.73"
Height
12.7"
Width with Stand
21.24"
Screen Size Class
24"
Height with Stand
19.83"
Viewable Screen Size
23.8"
Depth
1.8"
Depth with Stand
7.86"
Extended Height with Stand
19.83"

Details

Max. Resolution
2560 x 1440
Features
Natural Low Blue Light, Eyesafe Certified 2.0, High Dynamic Range (HDR), SmartPower, NearEdgeless, Flicker-free, Smart Power, Low Blue Light, HDR10, Eye Comfort Technology, Anti-glare, Cable Management, sRGB, Cable Lock Slot
Energy Star
Yes
Environmentally Friendly
Yes
Color
Black
Number of USB Ports
6
Response Time
4 ms
Horizontal Viewing Angle
178°
Standard Refresh Rate
60 Hz
Product Type
LED Monitor
Adjustable Stand
Yes
Native Contrast Ratio
1,000:1
Dynamic Contrast Ratio
3,000,000:1
Brightness
300 Nit
Aspect Ratio
16:9
Number of DisplayPorts
2
Screen Surface
Anti-glare
Pixel Per Inch (PPI)
123
Number of USB Type-C 3.2 Gen 1 Ports
2
DisplayPort
Yes
HDMI Version
2.1
Screen Mode
WQHD
Color Supported
16.7 Million Colors
USB
Yes
Number of Screens
1
Number of USB 3.2 (Gen 1) Ports
4
Response Time Details
6 ms Typical, 4 ms Extreme Mode
Operating Power Consumption
27 W
Built-in Devices
USB Hub
Number of HDMI 2.1 Ports
1
Frequency
50 Hz, 60 Hz
VESA Mount Standard
100 x 100
VESA Mount Compatible
Yes
Backlight Technology
WLED
Panel Technology
In-plane Switching (IPS) Technology
HDMI
Yes
Vertical Viewing Angle
178°
Total Number of HDMI Ports
1
Pixel Pitch
0.20500 mm x 0.20500 mm
Maximum Power Consumption
161 W
Color Gamut
99% BT.709, 111% sRGB (CIE 1931), 99% sRGB (CIE 1931)
USB Type-C
Yes
Stand Adjustments
Swivel, Height, Tilt, Pivot
Network (RJ-45)
Yes
Active Display Area (H x V)
20.74" x 11.67"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.