P24Q-40(A25238QP1) 24 MONITOR-HDMI

  • Mfr # 64B2GAR1UZ

  • Zoro # G122781617


product price:  $484.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
2,560 x 1,440
Width
21.3 in
Extended Height with Stand
19.91"
VESA Mount Compatible
Yes
Operating Power Consumption
12 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
64B2GAR1UZ
Zoro #
G122781617
UPC #
199271246627
Country of Origin
China

Dimensions

Width
21.3 in
Extended Height with Stand
19.91"
Bezel Width
78.7 mil
Viewable Screen Size
23.8"
Height
12.4"
Screen Size Class
24"
Compressed Height with Stand
13.81"
Height with Stand
19.91"
Depth with Stand
7.48"
Depth
1.8"
Width with Stand
21.25"

Details

Max. Resolution
2,560 x 1,440
VESA Mount Compatible
Yes
Operating Power Consumption
12 W
USB Type-C
Yes
Environmentally Friendly
Yes
Active Display Area (H x V)
20.74" x 11.67"
Brightness
300 Nit
Number of Screens
1
Package Contents
ThinkVision P24Q-40 Widescreen LED MonitorStand1 x DP 1.4 cable (1.8m)1 x HDMI 2.0 cable (1.8m)1 x Power cable (1.8m)Factory calibration reportQuick setup guide
Adjustable Stand
Yes
Built-in Devices
USB Hub
Number of USB Ports
5
Color
Black
Standard Refresh Rate
120 Hz
Pixel Per Inch (PPI)
123
Panel Technology
In-plane Switching (IPS) Technology
Response Time Details
6 ms GtG Typical, 4 ms GTG (Extreme Mode)
Features
Natural Low Blue Light, Eyesafe Certified 2.0, HDR10, Ergonomic Design, Eye Comfort Technology, sRGB, Flicker-free, Low Blue Light, Factory Calibration, Anti-glare
VESA Mount Standard
100 x 100
Energy Star
Yes
Vertical Viewing Angle
178°
Screen Mode
WQHD
Total Number of HDMI Ports
1
Eye Comfort Certification
Yes
HDMI Version
2.1
Vertical Frequency
48 Hz to 120 Hz
DisplayPort
Yes
Response Time
4 ms
Eye Comfort Rating
5 Star
Stand Adjustments
Pivot, Height, Swivel, Tilt
Color Supported
16.7 Million Colors
Number of HDMI 2.1 Ports
1
Native Contrast Ratio
1,500:1
USB Type-B
Yes
Operating System Supported
Windows 10, Windows 11
USB
Yes
Number of DisplayPorts
2
Aspect Ratio
16:9
Total Number of USB Type-C Ports
1
Horizontal Viewing Angle
178°
Product Type
LED Monitor
Number of USB Type-B Upstream Ports
1
Flicker Free
Yes
HDMI
Yes
Backlight Technology
WLED
Color Gamut
99% sRGB, 99% BT.709
Maximum Power Consumption
65 W
Surface Treatment
Anti-glare
Pixel Pitch
0.20580 mm x 0.20580 mm
Stand Included
Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.