This item is Discontinued.

Lenovo P27h-30, 27 inch QHD Docking monitor with IPS, HDR10, LTPS stand with phone slot 63A1GAR1US

This item is Discontinued.

Lenovo

P27h-30, 27 inch QHD Docking monitor with IPS, HDR10, LTPS stand with phone slot (Discontinued)

Mfr # 63A1GAR1US
Zoro # G716423862
UPC # 196380000000
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
63A1GAR1US
Zoro #
G716423862
UPC #
196380000000
Country of Origin
China

Dimensions

Width
24.1"
Depth with Stand
8.05"
Width with Stand
24.09"
Depth
1.9"
Extended Height with Stand
21.07"
Height
13.9"
Viewable Screen Size
27"
Screen Size Class
27"
Height with Stand
21.07"
Compressed Height with Stand
14.97"

Details

Max. Resolution
2560 x 1440
Color
Raven Black
Screen Mode
WQHD
Number of USB Type-B Upstream Ports
1
Dynamic Contrast Ratio
3,000,000:1
Glass Hardness
3H
Pixel Per Inch (PPI)
109
Horizontal Viewing Angle
178°
Color Supported
1.07 Billion Colors
Number of HDMI 2.1 Ports
1
HDMI Version
2.1
Environmentally Friendly
Yes
Number of USB Ports
8
DisplayPort
Yes
Adjustable Stand
Yes
Color Gamut
99% BT.709, 95% DCI-P3, 99% sRGB
Network (RJ-45)
Yes
Stand Adjustments
Tilt, Swivel, Pivot, Height
Response Time Details
4 ms Extreme Mode, 6 ms Typical
HDMI Inputs
1
Energy Star
Yes
USB
Yes
Maximum Power Consumption
180 W
Operating Power Consumption
22 W
Native Contrast Ratio
1,000:1
Standard Refresh Rate
60 Hz
USB Type-C
Yes
Backlight Technology
WLED
Response Time
4 ms
Vertical Viewing Angle
178°
Screen Surface
Anti-glare
Panel Technology
In-plane Switching (IPS) Technology
Brightness
350 Nit
VESA Mount Standard
100 x 100
Mount Type
Wall Mountable
Number of USB Type-C 3.2 Gen 1 Ports
3
USB Type-B
Yes
Number of USB 3.2 (Gen 1) Ports
4
Built-in Devices
KVM Switch, USB Hub
HDMI
Yes
Number of DisplayPorts
2
Total Number of HDMI Ports
1
Number of Screens
1
Active Display Area (H x V)
23.49" x 13.22"
Pixel Pitch
0.23310 mm x 0.23310 mm
Features
Anti-glare, Picture by Picture, sRGB, Low Blue Light, Eye Comfort Technology, HDR10, Picture in Picture, Cable Management, Smart Power, Eyesafe Certified, Cable Lock Slot, Natural Low Blue Light, NearEdgeless
Product Type
LED Monitor
Aspect Ratio
16:9
VESA Mount Compatible
Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.