This item is Discontinued.

No Product Image Available

P27QD-40, 27 INCH QHD DOCKING MONITOR WITH IPS, HDR10, LTPS STAND WITH PHONE SLOT, VARIABLE REFRESH (Discontinued)

  • Mfr # 64B3GAR2US
  • Zoro # G622606069
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
64B3GAR2US
Zoro #
G622606069
UPC #
198156536341
Country of Origin
China

Dimensions

Width
24.1 in
Height with Stand
21.22"
Viewable Screen Size
27"
Depth
1.8"
Bezel Width
78.7 mil
Depth with Stand
7.68"
Extended Height with Stand
21.22"
Width with Stand
24.15"
Screen Size Class
27"
Height
14.1"
Compressed Height with Stand
15.12"

Details

Max. Resolution
2,560 x 1,440
Color
Raven Black
Network (RJ-45)
Yes
Pixel Pitch
0.23310 mm x 0.23310 mm
HDMI Version
2.1
Total Number of USB Type-C Ports
3
Vertical Viewing Angle
178°
Screen Mode
WQHD
Energy Star
Yes
Stand Adjustments
Tilt, Swivel, Height, Pivot
Operating Power Consumption
15.50 W
Active Display Area (H x V)
23.49" x 13.22"
Operating System Supported
Windows 11, Windows 10
USB
Yes
Number of HDMI 2.1 Ports
1
HDMI
Yes
Adjustable Stand
Yes
Color Supported
1.07 Billion Colors
Environmentally Friendly
Yes
Number of USB Ports
8
Features
Picture by Picture, Natural Low Blue Light, Eyesafe Certified 2.0, Picture in Picture, Eye Comfort Technology, Anti-glare, sRGB, Smart Power
Maximum Power Consumption
200 W
Backlight Technology
WLED
VESA Mount Standard
100 x 100
Eye Comfort Rating
5 Star
Aspect Ratio
16:9
USB Type-B
Yes
Number of DisplayPorts
2
Vertical Frequency
24 Hz to 120 Hz
Brightness
350 Nit
Native Contrast Ratio
1,500:1
Package Contents
ThinkVision P27QD-40 Widescreen LED MonitorDP CableUSB-A to USB-B CableUSB-C to USB-C Cable
VESA Mount Compatible
Yes
Product Type
LED Monitor
Response Time
4 ms
Number of USB Type-B Upstream Ports
1
Eye Comfort Certification
Yes
Total Number of HDMI Ports
1
Number of Screens
1
Color Gamut
99% BT.709, 99% sRGB, 98% DCI-P3
Standard Refresh Rate
120 Hz
Pixel Per Inch (PPI)
109
DisplayPort
Yes
USB Type-C
Yes
Built-in Devices
KVM Switch, USB Hub
Response Time Details
6 ms Normal Mode, 4 ms Extreme Mode
Panel Technology
In-plane Switching (IPS) Technology
Ethernet Technology
1 x RJ-45 2.5 Gigabit Ethernet
Horizontal Viewing Angle
178°

Description

P27QD-40, 27 INCH QHD DOCKING MONITOR WITH IPS, HDR10, LTPS STAND WITH PHONE SLOT, VARIABLE REFRESH RATE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.