P3 ULTRA SFF G2 U7265, 32GB, 512GB SSD, NVIDIA RTX A400 4GB

  • Mfr # 30J50032US

  • Zoro # G421696964


product price:  $3,400.19
/ea
Free Shipping & Returns

Key Features

AI-powered
Yes
Chipset Model
W880
Depth
8.8 in
Bluetooth
Yes
Controller Type
Serial ATA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30J50032US
Zoro #
G421696964
UPC #
198158138437
Country of Origin
Mexico

Dimensions

Depth
8.8 in
Width
3.4 in
Height
8 in

Details

AI-powered
Yes
Chipset Model
W880
Bluetooth
Yes
Controller Type
Serial ATA
Number Of Ethernet Ports
1
Ethernet Technology
Gigabit Ethernet
Graphics Memory Capacity
4 GB
Processor Speed
2.40 GHz
Interface
PCI Express NVMe 5.0 x4
Solid State Drive Configuration
1 x 512GB
Item
Workstation
Processor Type
Core Ultra 7
Total Solid State Drive Capacity
512 GB
Total Number of Memory Slots
2
Product Line
ThinkStation
Release Year
2025
USB Type-C
Yes
Processor Socket
Socket LGA-1851
Processor Threads
20
Operating System
Windows 11 Pro
Wireless LAN
Yes
Processor Core
Icosa-core (20 Core)
Memory Configuration
1 x 32GB
Memory Technology
DDR5 SDRAM
Number of Processors Installed
1
Number of Graphic Controllers
1
Maximum Memory Supported
128 GB
Graphics Memory Accessibility
Dedicated
Total Number of USB Ports
7
Package Contents
ThinkStation P3 Ultra Gen 2 Workstation, USB Traditional Keyboard, USB Calliope Mouse, 230W 90% Adapter
USB Type-C Detail
2x USB-C (USB 20Gbps / USB 3.2 Gen 2x2), data transfer only
Processor Generation
2nd Gen
Maximum Turbo Speed
5.30 GHz
L3 Cache
30 MB
Maximum Power Supply Wattage
230 W
Number of Processors Supported
1
Error Checking
Non-ECC
Color
Black
Number of USB 3.2 Gen 2 Ports
5
Memory Clock Speed
6.40 GHz
Drive Type
SSD
Standard Memory
32 GB
DisplayPort
Yes
vPro Technology
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.