P3 Ultra SFF I714700 32GB 1TB SSD NVIDIA RTX 2000 Ada Generation 16GB WIN11

  • Mfr # 30HA00ASUS

  • Zoro # G521696949


product price:  $4,707.99
/ea
Free Shipping & Returns

Key Features

Optional Ports
Details regarding optional ports aggregated from the information available for this product's family/seriesOptional Rear Ports (configured) 4x miniDP 1.4a on NVIDIA RTX 2000 Ada Generation
Memory Technology
DDR5 SDRAM
AI-powered
Yes
Drive Type
SSD
Chipset Model
W680
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30HA00ASUS
Zoro #
G521696949
UPC #
198158612739
Country of Origin
China

Dimensions

Width
3.4 in
Height
8 in
Depth
8.8 in

Details

Optional Ports
Details regarding optional ports aggregated from the information available for this product's family/seriesOptional Rear Ports (configured) 4x miniDP 1.4a on NVIDIA RTX 2000 Ada Generation
Memory Technology
DDR5 SDRAM
AI-powered
Yes
Drive Type
SSD
Chipset Model
W680
Energy Efficiency Certification
ENERGY STAR 8.0
Number of Processors Supported
1
Release Year
2025
Processor Socket
Socket LGA-1700
Number of Thunderbolt 4 Ports
2
Number of Processors Installed
1
Number of Mini DisplayPort
4
Color
Black
Mini DisplayPort
Yes
Number Of Ethernet Ports
2
vPro Technology
Yes
Total Number of USB Ports
5
Processor Generation
14th Gen
Memory Configuration
1 x 32GB
Solid State Drive Configuration
1 x 1TB
Product Line
ThinkStation
Number of DisplayPort Outputs
3
Number of USB 3.2 Gen 2 Ports
5
Operating System
Windows 11 Pro
Processor Core
Icosa-core (20 Core)
Processor Speed
2.10 GHz
Processor Threads
28
Processor Type
Core i7
Item
Workstation
Number of Graphic Controllers
1
Total Number of Memory Slots
4
Interface
PCI Express NVMe 4.0 x4
TCO Certified
Yes
Package Contents
ThinkStation P3 Ultra SFF , USB Traditional Keyboard, USB Calliope Mouse, Power Adapter
Wireless LAN
Yes
Environmental Certification
TCO Certified 9.0
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Graphics Memory Accessibility
Dedicated
Memory Clock Speed
4.80 GHz
Error Checking
Non-ECC
Standard Memory
32 GB
Ethernet Technology
Gigabit Ethernet
Total Solid State Drive Capacity
1 TB
Graphics Memory Capacity
16 GB
Maximum Power Supply Wattage
300 W
Graphics Memory Technology
GDDR6
Environmentally Friendly
Yes
Energy Star
Yes
DisplayPort
Yes
Bluetooth
Yes
Controller Type
Serial ATA/600
Maximum Memory Supported
192 GB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.