This item is Discontinued.

Lenovo P620 TOWER AP5945WX 32GB 1TB SSD NVIDIA T400 4GB WIN11 30E000M9US

P620 TOWER AP5945WX 32GB 1TB SSD NVIDIA T400 4GB WIN11 (Discontinued)

  • Mfr # 30E000M9US
  • Zoro # G116450345
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30E000M9US
Zoro #
G116450345
UPC #
196380000000
Country of Origin
Mexico

Dimensions

Height
17.6 in
Width
6.5 in
Depth
18.1 in

Details

Graphics Memory Capacity
4 GB
Environmentally Friendly
Yes
Graphics Memory Accessibility
Dedicated
Chipset Model
WRX80
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Ethernet Technology
10 Gigabit Ethernet
Error Checking
ECC
Environmental Certification
Electronic Product Environmental Assessment Tool Silver (EPEAT Silver)
Maximum Memory Supported
1 TB
Controller Type
Serial ATA/600
Memory Technology
DDR4 SDRAM
Number of Processors Installed
1
Standard Memory
32 GB
Number of Processors Supported
1
Processor Socket
Socket SP3
Signal Processing
Registered
Operating System Architecture
64-bit
Memory Clock Speed
3.20 GHz
Number of USB 3.2 Gen 2 Ports
6
Item
Workstation
Processor Type
Ryzen Threadripper PRO
Processor Speed
4.10 GHz
Solid State Drive Configuration
1 x 1TB
Package Contents
ThinkStation P620 , Mouse, Keyboard
Maximum Power Supply Wattage
1000 W
Total Solid State Drive Capacity
1 TB
Total Number of Memory Slots
8
USB Type-C
Yes
Number of USB 2.0 Ports
2
Interface
PCI Express NVMe 4.0
USB Type-C Detail
2x USB-C 3.2 Gen 2
Product Line
ThinkStation
Total Number of USB Ports
10
RAID Supported
Yes
Memory Configuration
2 x 16 GB
Number Of Ethernet Ports
1
RAID Levels
0, 1, 5, 10
Processor Core
Dodeca-core (12 Core)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.