Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PERFORMANCE FHD WEBCAM - WEBCAM - WIRED - USB 2.0 INTERFACE -BLACK - TWO BUILD-IN

  • Mfr # 4XC1D66055

  • Zoro # G322606246


product price: $73.25
/ea

Key Features

Connectivity Technology
Wired
Cable Length
5.91 ft
Depth
2.5 in
Microphone
Yes
Features
Plug & Play, 3D Noise Reduction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4XC1D66055
Zoro #
G322606246
UPC #
195892018230
Country of Origin
China

Dimensions

Cable Length
5.91 ft
Depth
2.5 in
Width
4.7 in
Height
2.2 in

Details

Connectivity Technology
Wired
Microphone
Yes
Features
Plug & Play, 3D Noise Reduction
Field Of View (FOV) Angle
95°
Item
Video Conferencing Camera
Video Formats
YUY2, Motion JPEG
Operating System Supported
macOS Mojave 10.14, Windows 10, Windows 11, Linux, Windows 8, Windows 7
Resolution
1920 x 1080
Maximum Operating Temperature
104°F (40°C)
Mount Type
Clip, Tripod Mount
Minimum Operating Temperature
23°F (-5°C)
Host Interface
USB Type C
Windows Hello Compatible
Yes
Device Supported
Computer, Monitor, Notebook
Screen Mode
Full HD
Color
Black

Description

LENOVO 4XC1D66055 PERFORMANCE FHD WEBCAM - WEBCAM - WIRED - USB 2.0 INTERFACE -BLACK - TWO BUILD-IN MICROPHONE - WINDOWS 7, WINDOWS 8, WINDOWS 10, WINDOWS 11,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.