Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Bank

  • Mfr # GXV0V25867

  • Zoro # G916517583


product price: $36.19
/ea

Key Features

Max. Output Current
2.10 A
Overall Depth
2.5 in
Overall Width
5.5 in
Input Voltage
5 V DC
Output Voltage
5 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GXV0V25867
Zoro #
G916517583
UPC #
193386736523
Country of Origin
China

Dimensions

Overall Depth
2.5 in
Overall Width
5.5 in
Overall Height
0.9 in

Details

Max. Output Current
2.10 A
Item
Power Bank
Input Voltage
5 V DC
Output Voltage
5 V DC
Color
Black
Includes
Power Bank PA10400 Black, 1 x USB Cable;, 1 x Quick Start Guide
Battery Chemistry
Lithium Polymer (Li-Polymer)
Battery Capacity
10400 mAh
Material
Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.