Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Pen 2 Laptop

  • Mfr # 4X81H95637

  • Zoro # G516517594


product price: $96.29
/ea
Free Shipping & Returns

Key Features

Battery
Lithium (Li)
Device Supported
Notebook
Color
Black
Length
5.9"
Diameter
0.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4X81H95637
Zoro #
G516517594
UPC #
195892000000
Country of Origin
China

Dimensions

Length
5.9"
Diameter
0.4"

Details

Battery
Lithium (Li)
Device Supported
Notebook
Item
Stylus
Color
Black
Maximum Battery Run Time
1754 Hour

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.