
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4X20V07881
Zoro #
G0159508
UPC #
-
Country of Origin
Unknown
Dimensions
Height
1.1"
Depth
1.6"
Width
2.1"
Details
Item
AC Adapter
Volts AC/DC
120V AC, 230V AC
Color
Black
Includes
(1) Cable, (1) Document.
Output Voltage
15 V DC
Device Supported
Tablet PC
Max. Output Power
45 W
USB
Yes
Package Contents
45W USB-C AC Portable Adapter, 1 x Cable, 1 x Document
Input Voltage
230 V AC
Maximum Output Power
45 W
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.