RAID 5350-8I
Mfr # 4Y37A72482
Zoro # G110876288
product price: $1,297.99
/ea
Free Shipping & Returns
Key Features
Mounting
Plug-in Card
Height
2.5"
Operating System
Windows Server 2016
Device Supported
Server
Cache
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4Y37A72482
Zoro #
G110876288
UPC #
889488588008
Country of Origin
Unknown
Dimensions
Height
2.5"
Length
6.6"
Details
Item
SAS Controller
Mounting
Plug-in Card
Operating System
Windows Server 2016
Device Supported
Server
Cache
No
Host Interface
PCI Express 3.0 x8
Platform Supported
PC
Number of SAS Ports
8
RAID Levels
10
Controller Type
12Gb/s SAS
RAID Supported
Yes
SAS Connector Details
2x Mini-SAS HD x4 (SFF-8643)
Number of SAS Ports (Internal)
8
Total Number of SAS Ports
8
Operating System Supported
Ubuntu 20.04 LTS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.