
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64112B4
Zoro #
G2646072
UPC #
889488055470
Country of Origin
China
Dimensions
Width
17.6"
Depth
20.5"
Height
3.5"
Rack Height
2U
Details
Product Type
DAS Storage System
Compatibility
Lenovo Stoage Systems: S2200, S3200
Number of 2.5" Bays
24
Number of Hard Drives Supported
24
Controller Type
Serial Attached SCSI (SAS)
Number of Controllers
2
Number of Total Expansion Bays
24
RAID Levels
0, 1, 5, 6, 10
Host Interface
SAS
Mounting
Rack
Description
The LENOVO S2200 Sff Sas Dual Controller is a DAS Storage System with a height of 3.5", width of 17.6", and depth of 20.5".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.