
ThinkVision S24i-30 24" Class Full HD LED Monitor - 16:9 - Raven Black, Storm Gray
Mfr # 63DEKAT3US
Zoro # G216423911
product price:Â $171.99
/ea
Free Shipping & Returns
Key Features
Max. Resolution
1,920 x 1,080
Width
21.2 in
Frequency
50 Hz, 60 Hz
Horizontal Viewing Angle
178°
Maximum Power Consumption
20.50 W
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
63DEKAT3US
Zoro #
G216423911
UPC #
196803000000
Country of Origin
China
Dimensions
Width
21.2 in
Viewable Screen Size
23.8"
Depth with Stand
7.20"
Width with Stand
21.24"
Screen Size Class
24"
Height
12.8"
Height with Stand
17.09"
Depth
1.7"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.