
SMARTCARD WIRED KEYBOARD II-US ENGLISH WITH COPILOT KEY
Mfr # 4Y41R64685
Zoro # G316151028
product price: $61.55
/eaKey Features
Keys Style
Island Style Keys
Hot Keys
CoPilot
Operating System Compatibility
Windows 11, Windows 10
Keystroke Life
10 Million Cycle
Interface
USB Type A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4Y41R64685
Zoro #
G316151028
UPC #
-
Country of Origin
China
Dimensions
Height
0.94 in
Keyboard/Keypad Length
17.52 in
Keyboard/Keypad Cable Length
6.56 ft
Keyboard/Keypad Depth
6.38 in
Details
Keys Style
Island Style Keys
Hot Keys
CoPilot
Operating System Compatibility
Windows 11, Windows 10
Keystroke Life
10 Million Cycle
Interface
USB Type A
Keyswitch Technology
Plunger
Color
Black
Item
Keyboard
Built-in Devices
Smart Card Reader
Keyboard/Keypad Features
3-zone Layout, Adjustable Tilt, LED Indicator, Low-profile Keys
Keyboard/Keypad Connectivity Technology
Cable
Number of Keys
105
Power Source
USB
Platform Supported
PC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.