Zoro Homepage

SR650 V2 SILVER 4314 16C 135W 2.4GHZ

  • Mfr # 4XG7A63455

  • Zoro # G410876100


product price: $2,104.99
/ea
Free Shipping & Returns

Key Features

Overclocking Speed
3.40 GHz
Clock Speed
2.40 GHz
Processor Core
Hexadeca-core (16 Core)
Thermal Specification
186.8°F
64-bit Processing
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4XG7A63455
Zoro #
G410876100
UPC #
889488531325
Country of Origin
Unknown

Dimensions

Depth
2.2"
Width
3.1"

Details

Overclocking Speed
3.40 GHz
Clock Speed
2.40 GHz
Item
Processor Upgrade
Processor Core
Hexadeca-core (16 Core)
Thermal Specification
186.8°F
64-bit Processing
Yes
Compatibility
Lenovo ThinkSystem SR650 V2 Server
Processor Socket
Socket LGA-4189
Processor Threads
32
Processor Manufacturer
Intel
Process Technology
10 nm
Thermal Design Power
135 W
Processor Generation
3rd Gen
L3 Cache
24 MB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.