Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ST650 V3 6426Y 16C 185W 2.5GHZ KIT

  • Mfr # 4XG7A85288

  • Zoro # G110876745


product price: $3,464.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

64-bit Processing
Yes
Thermal Design Power
185 W
Overclocking Speed
4.10 GHz
Processor Manufacturer
Intel
Processor Core
Hexadeca-core (16 Core)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4XG7A85288
Zoro #
G110876745
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
2.2"
Width
3.1"

Details

64-bit Processing
Yes
Thermal Design Power
185 W
Item
Processor Upgrade
Overclocking Speed
4.10 GHz
Processor Manufacturer
Intel
Processor Core
Hexadeca-core (16 Core)
Processor Threads
32
Processor Generation
4th Gen
Clock Speed
2.50 GHz
Compatibility
Lenovo ThinkSystem ST650 V3 Server
Thermal Specification
203°F
Processor Socket
Socket LGA-4677
L3 Cache
37.50 MB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.