Zoro Homepage

T210 Carrying Case for 17 in. Notebook Black

  • Mfr # GX41K07198

  • Zoro # G809986625


product price: $22.75
/ea

Key Features

Material
Quilt
Maximum Screen Size Supported
17"
Exterior Material
Polyester
Accessibility
Top Loading
Durability
Water Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GX41K07198
Zoro #
G809986625
UPC #
195892063650
Country of Origin
China

Dimensions

Maximum Screen Size Supported
17"

Details

Item
Carrying Case
Material
Quilt
Exterior Material
Polyester
Accessibility
Top Loading
Durability
Water Resistant
Adjustable Strap
Yes
Carrying Options
Shoulder Strap
Package Contents
Laptop Topload T210 17-inch, Warrenty Poster, Hangtag, PE Bag

Description

The Lenovo 17 in. Laptop Casual Toploader T210 accommodates laptops up to 17 inches. This toploder features in durable polyester fabric and streamlined design with a padded interior to protect notebook and important stuff. Quick access front zippered pocket for extra storage. A quilted back panel and fully adjustable shoulder straps make it comfortable for all day use. It is very attractive and perfect for daily commuters, college students and all types of travelers who is looking for a compact but stylish bag.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.