This item is Discontinued.

Lenovo T24D-40, 24 INCH FHD DOCKING MONITOR WITH IPS AND LTPS STAND WITH PHONE SLOT, VA 64B9GAR1US

This item is Discontinued.

Lenovo

T24D-40, 24 INCH FHD DOCKING MONITOR WITH IPS AND LTPS STAND WITH PHONE SLOT, VA (Discontinued)

Mfr # 64B9GAR1US
Zoro # G722445766
UPC # 195285396297
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
64B9GAR1US
Zoro #
G722445766
UPC #
195285396297
Country of Origin
Multiple

Dimensions

Width
21.3 in
Depth with Stand
7.48"
Height
12.4"
Extended Height with Stand
19.91"
Compressed Height with Stand
13.81"
Bezel Width
78.7 mil
Height with Stand
19.91"
Depth
1.8"
Screen Size Class
24"
Width with Stand
21.25"
Viewable Screen Size
23.8"

Details

Max. Resolution
1,920 x 1,080
Speakers
Yes
Number of Speakers
2
Operating System Supported
Windows 10, Windows 11
Maximum Power Consumption
157 W
Package Contents
ThinkVision T24D-40 Widescreen LED MonitorDP CableUSB-C to USB-C Cable
Pixel Pitch
0.27450 mm x 0.27450 mm
HDMI Version
1.4
Network (RJ-45)
Yes
Number of USB Ports
6
Number of DisplayPorts
2
Brightness
250 Nit
Built-in Devices
USB Hub
DisplayPort
Yes
Ethernet Technology
1 x RJ-45 Gigabit Ethernet
Color Supported
16.7 Million Colors
Native Contrast Ratio
1,500:1
Environmentally Friendly
Yes
Adjustable Stand
Yes
Panel Technology
In-plane Switching (IPS) Technology
HDMI
Yes
Active Display Area (H x V)
20.75" x 11.67"
Energy Efficiency Class
D
Backlight Technology
WLED
Color
Eclipse Black
Color Gamut
99% sRGB, 99% BT.709
Aspect Ratio
16:9
Mount Type
Desk Mountable
Operating Power Consumption
16 W
Screen Surface
Anti-glare
Screen Mode
Full HD
Response Time Details
6 ms Typical, 4 ms Extreme Mode
Pixel Per Inch (PPI)
93
Eye Comfort Rating
5 Star
Energy Star
Yes
Response Time
4 ms
Horizontal Viewing Angle
178°
Number of USB Type-C 3.2 Gen 1 Ports
1
Product Type
LED Monitor
Eye Comfort Certification
Yes
Features
sRGB, Eyesafe Certified 2.0, Natural Low Blue Light, Eye Comfort Technology, Anti-glare, Low Blue Light, Smart Power
Number of Screens
1
VESA Mount Compatible
Yes
Vertical Frequency
48 Hz to 120 Hz
USB
Yes
Total Number of HDMI Ports
1
Total Number of USB Type-C Ports
3
Surface Treatment
Anti-glare
USB Type-C
Yes
Stand Adjustments
Pivot, Swivel, Height, Tilt
Vertical Viewing Angle
178°
Standard Refresh Rate
120 Hz
VESA Mount Standard
100 x 100

Description

RIABLE REFRESH RATE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.