Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TAB K11 PLUS 11, 6G, 128G, ANDROID

  • Mfr # ZADS0102US

  • Zoro # G616347749


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Screen Size
11.4
Internal Memory Size
128 GB
Megapixels - Main Camera
13 Megapixel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZADS0102US
Zoro #
G616347749
UPC #
-
Country of Origin
China

Dimensions

Screen Size
11.4
Internal Memory Size
128 GB

Details

Megapixels - Main Camera
13 Megapixel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.