Shop LENOVO

ThinkCentre Tiny-In-One 22 Gen 5 22" Class Webcam Full HD LED Monitor - 16:9 - Black

  • Mfr # 12N9GAR1US
  • Zoro # G216423805

product price: 
$
519.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Max. Resolution
1,920 x 1,080
Width
19.3 in
Speakers
Yes
Backlight Technology
WLED
Brightness
250 Nit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
12N9GAR1US
Zoro #
G216423805
UPC #
196804000000
Country of Origin
China
Max. Resolution
1,920 x 1,080
Speakers
Yes
Backlight Technology
WLED
Brightness
250 Nit
Response Time
4 ms
Microphone
Yes
Native Contrast Ratio
1,000:1
Response Time Details
4 ms Extreme Mode
Number of Speakers
2
HDMI
Yes
Color Supported
16.7 Million Colors
Number of DisplayPorts
1
Features
sRGB, Ergonomic Design, Eye Comfort Technology, Anti-glare, Low Blue Light, Eyesafe Certified
Webcam
Yes
Built-in Devices
KVM Switch
Stand Adjustments
Height, Swivel, Tilt, Pivot
Product Type
LED Monitor
Total Number of HDMI Ports
1
Panel Technology
In-plane Switching (IPS) Technology
Color
Black
VESA Mount Standard
100 x 100
Aspect Ratio
16:9
Environmentally Friendly
Yes
DisplayPort
Yes
Horizontal Viewing Angle
178°
VESA Mount Compatible
Yes
HDMI Version
1.4
Screen Mode
Full HD
Energy Star
Yes
Vertical Viewing Angle
178°
Number of Screens
1
Number of USB Ports
2
USB
Yes
Pixel Pitch
0.24800 mm x 0.24800 mm
Standard Refresh Rate
60 Hz
Color Gamut
99% sRGB

Dimensions

Width
19.3 in
Width with Stand
19.26"
Viewable Screen Size
21.5"
Height with Stand
20.17"
Height
13.4"
Depth
2.9"
Screen Size Class
22"
Depth with Stand
8.17"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.