ThinkPad 135W AC Adapter (Slim Tip) - 135 W - 110 V AC, 220 V AC Input
- Mfr # 4X20E50558
- Zoro # G612433996
product price:Â
$
134.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Input Voltage Range
100 V AC - 240 V AC
Depth
5.7 in
Compatibility
Lenovo ThinkPad Notebooks: T440p, T440p 20AN, T440p 20AW, T540p 20BE, T540p 20BF
Energy Efficiency Certification
China Energy Conservation Program (CECP)
Certifications & Standards
BSMI, CB, CCC, CE, CECP, EMC, C-Tick, C-UL, FCC, GOST, GS, IARM, ICES, KC, NEMKO, NOM, PSE, PSB, UL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4X20E50558
- Zoro #
- G612433996
- UPC #
- 887942927257
- Country of Origin
- China
- Input Voltage Range
- 100 V AC - 240 V AC
- Compatibility
- Lenovo ThinkPad Notebooks: T440p, T440p 20AN, T440p 20AW, T540p 20BE, T540p 20BF
- Energy Efficiency Certification
- China Energy Conservation Program (CECP)
- Certifications & Standards
- BSMI, CB, CCC, CE, CECP, EMC, C-Tick, C-UL, FCC, GOST, GS, IARM, ICES, KC, NEMKO, NOM, PSE, PSB, UL
- Energy Star
- Yes
- Environmentally Friendly
- Yes
- Device Supported
- Notebook
- Input Voltage
- 110 V AC, 220 V AC
- Frequency
- 60 Hz, 50 Hz
- Package Contents
- ThinkPad 135W AC Adapter (Slim Tip), User's guide, AC power cord
- Item
- AC Adapter
- Product Line
- ThinkPad
- Maximum Output Power
- 135 W
- Product Type
- AC Adapter
Dimensions
- Depth
- 5.7 in
- Height
- 1.2 in
- Width
- 2.6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.