Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lenovo Thinkpad Basic Dock 90W, 40A00090US 40A00090US

Thinkpad Basic Dock 90W, 40A00090US (Discontinued)

  • Mfr # 40A00090US
  • Zoro # G2573537
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40A00090US
Zoro #
G2573537
UPC #
887942865672
Country of Origin
China

Dimensions

Height
2.19"
Depth
6.40"
Width
13.58"

Details

Item
Docking Station
Features
Cable Lock Slot
Compatibility
Lenovo ThinkPad T440S 20AQ Notebook
Product Type
Docking Station
Number of USB 3.0 Ports
1
Buttons & Keys
Eject Button
Powered USB
Yes
Package Contents
ThinkPad Basic Dock - 90W US / Canada / Mexico, ThinkPad 90W AC Adapter, Power Cord, Publications
Number of USB 2.0 Ports
3
Device Supported
Notebook/Tablet/Cellular Phone
Connectivity Technology
Docking
VGA
Yes
Number of USB Ports
4
Host Interface
Proprietary Interface
Network (RJ-45)
Yes
Charging Capability
Yes

Description

The LENOVO Thinkpad Basic Dock 90W,40A00090US is a docking station with a height of 2.19", a depth of 6.40", and a width of 13.58".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.