Shop LENOVO
See all product information
Create Account
ThinkPad Battery 68 (3 Cell) - For Notebook - Battery Rechargeable - 2060 mAh - 11.4 V DC
- Mfr # 45N1127
- Zoro # G913473561
product price:Â
$
99.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Depth
2.5"
Height
0.4"
Width
8.1"
Compatibility
Lenovo ThinkPad T440s Notebook
Battery Rechargeable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45N1127
- Zoro #
- G913473561
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 2.5"
- Height
- 0.4"
- Width
- 8.1"
Details
- Compatibility
- Lenovo ThinkPad T440s Notebook
- Battery Rechargeable
- Yes
- Battery Capacity
- 2060 mAh
- Battery Chemistry
- Lithium Ion (Li-Ion)
- Output Voltage
- 11.4 V DC
- Item
- Battery
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.