Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lenovo Thinkpad Onelink+ Dock 40A40090US

Thinkpad Onelink+ Dock (Discontinued)

  • Mfr # 40A40090US
  • Zoro # G2563840
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40A40090US
Zoro #
G2563840
UPC #
889800394355
Country of Origin
China

Details

Item
Docking Station
Product Type
Docking Station
Compatibility
ThinkPad 13 1st Gen Windows (Machine Types: 20GJ, 20GK), ThinkPad 13 2nd Gen Windows (Machine Types: 20J1, 20J2?, ThinkPad P40 Yoga (Machine Types: 20GR, 20GQ), ThinkPad Yoga 260/S1 2nd Gen (Machine Types: 20FD, 20FE, 20GS, 20GT), ThinkPad Yoga 460/S3/Yoga 14 (Machine Types: 20EL, 20EM, 20G0, 20G1, 20FY), ThinkPad X1 Carbon 4th Gen (Machine Types: 20FB, 20FC), ThinkPad X1 Yoga 1st Gen (Machine Types: 20FQ, 20FR)
Device Supported
Notebook
Host Interface
USB 3.0
DisplayPort
Yes
Number of USB 2.0 Ports
2
Microphone
Yes
VGA
Yes
Number of USB 3.0 Ports
4
Connectivity Technology
Wired
Package Contents
ThinkPad Onelink+ Dock, ThinkPad 90w Slim Tip AC Adapter
Network (RJ-45)
Yes
Number of USB Ports
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.