This item is Discontinued.

Lenovo Lenovo Thinkpad Options GX80K32882 Active Pen for Miix 700 & Yoga 900s GX80K32882

Lenovo Thinkpad Options GX80K32882 Active Pen for Miix 700 & Yoga 900s (Discontinued)

  • Mfr # GX80K32882
  • Zoro # G804037278
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GX80K32882
Zoro #
G804037278
UPC #
889955072474
Country of Origin
China

Description

We are committed to developing and producing products that exceed the performance, quality and value of our clients. We reflect this commitment by providing as much benefit as we can with our product shopping with safety and fun with us. We always add a multitude of new products as we continue to develop innovative and creative products as per the requirements. We triple check all our products to assure they meet our standards.

Bring your ideas to life with the Lenovo Active Pen. This pen boasts pin-point accuracy, palm rejection technology and 2,048* levels of pressure sensitivity to provide a natural pen and paper experience when you sketch and jot down notes. Powered by a single AAAA battery, the Lenovo Active Pen also features two built-in side buttons for ease-of-access, a USB pen holder for storage and three replacement pen tips for longer use

Features
  • Two quick access side buttons.
  • USB pen holder and three replacement tips
  • Streamlined metal body design
  • Powered by one AAAA battery
Specifications
  • Depth Metric: 140.62
  • Depth: 140.62 mm
  • Weight Metric: 0.02
  • Width Metric: 9.5
  • Width: 9.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.