Shop LENOVO
See all product information
Create Account
THINKPAD P14S G6, INTEL CORE ULTRA 7 255H (E-CORES UP TO 4.40GHZ, 24MB), 14.5 W
- Mfr # 21QT006WUS
- Zoro # G123959855
product price:Â
$
4,515.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Wireless LAN
Yes
Series
P14s Gen 6
Processor Type
Core Ultra 7
Drive Type
SSD
Bluetooth
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21QT006WUS
- Zoro #
- G123959855
- UPC #
- -
- Country of Origin
- Unknown
- Wireless LAN
- Yes
- Series
- P14s Gen 6
- Processor Type
- Core Ultra 7
- Drive Type
- SSD
- Bluetooth
- Yes
- Screen Mode
- WUXGA
- Operating System
- Windows 11 Pro
- Color
- Black
- Processor Core
- Hexadeca-core
- Screen Resolution
- 1920 x 1200
Dimensions
- Screen Size
- 14.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.