
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40AC0135US
Zoro #
G2561567
UPC #
190940147085
Country of Origin
China
Dimensions
Depth
3.20"
Height
1.20"
Width
8.70"
Details
Item
Docking Station
Product Type
Docking Station
Network (RJ-45)
Yes
Audio Line Out
Yes
HDMI
Yes
Host Interface
Thunderbolt 3
Number of USB 3.0 Ports
5
VGA
Yes
Device Supported
Notebook/Tablet PC
Connectivity Technology
Wired
Number of USB Ports
5
Thunderbolt
Yes
DisplayPort
Yes
Description
This is a LENOVO brand Thinkpad Thunderbolt 3 Dock with a depth of 3.20", a height of 1.20", a product type of Docking Station, and a width of 8.70".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.