Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lenovo Thinkpad Ultra Dock 170W 40A20170US

Thinkpad Ultra Dock 170W (Discontinued)

  • Mfr # 40A20170US
  • Zoro # G2559537
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40A20170US
Zoro #
G2559537
UPC #
887942865696
Country of Origin
China

Dimensions

Height
2.19"
Width
13.58"
Depth
6.40"

Details

Item
Docking Station
Product Type
Docking Station
Compatibility
Lenovo ThinkPad T440s 20AQ Notebook
Features
Key Lock
Host Interface
Proprietary Interface
Device Supported
Notebook
VGA
Yes
Number of USB Ports
6
DisplayPort
Yes
Charging Capability
Yes
DVI
Yes
HDMI
Yes
Headphone
Yes
Network (RJ-45)
Yes
Number of USB 3.0 Ports
3
Microphone
Yes
Package Contents
Ultra Dock Docking Station, 2 x Security Keys, 170W AC Adapter, Power Cord, Publications
Connectivity Technology
Docking
Number of USB 2.0 Ports
3
Series
3

Description

The LENOVO Thinkpad Ultra Dock 170W is a docking station with a height of 2.19", width of 13.58", and depth of 6.40".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.