Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lenovo Thinkpad Ultra Dock 90W 40A20090US

Thinkpad Ultra Dock 90W (Discontinued)

  • Mfr # 40A20090US
  • Zoro # G2572347
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40A20090US
Zoro #
G2572347
UPC #
887770918281
Country of Origin
China

Dimensions

Height
2.19"
Width
13.58"
Depth
6.40"

Details

Item
Docking Station
Compatibility
Lenovo ThinkPad T440S 20AQ Notebook
Product Type
Docking Station
Number of USB 2.0 Ports
3
DisplayPort
Yes
Network (RJ-45)
Yes
Powered USB
Yes
Headphone
Yes
DVI
Yes
HDMI
Yes
Package Contents
ThinkPad Ultra Dock - 90W US, ThinkPad 90W AC Adapter, Power Cord, Publications
Device Supported
Notebook
Microphone
Yes
VGA
Yes
Host Interface
Proprietary Interface
Number of USB Ports
6
Connectivity Technology
Docking
Number of USB 3.0 Ports
3
Charging Capability
Yes

Description

The LENOVO Thinkpad Ultra Dock 90W is a docking station with a height of 2.19", a width of 13.58", and a depth of 6.40".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.