
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40A70045US
Zoro #
G2560550
UPC #
889561429747
Country of Origin
China
Dimensions
Width
5.91"
Depth
3.15"
Height
1.26"
Details
Item
Docking Station
Product Type
Docking Station
Compatibility
Lenovo ThinkPad Notebooks: Helix, L540, T440, T450, T540, T550, W540, X250, Yoga 11, Yoga 15
Device Supported
Notebook/Tablet PC
Connectivity Technology
Wired
Number of USB 2.0 Ports
2
Number of USB 3.0 Ports
3
Microphone
Yes
Host Interface
USB 3.0
Package Contents
ThinkPad USB 3.0 Pro Dock-US, 45W Power Adapter, Power Cord, USB 3.0-Cable, DVI to VGA Adapter, Warranty Poster
Network (RJ-45)
Yes
Description
The LENOVO Thinkpad Usb 3.0 Pro Dock is a docking station with a width of 5.91", a depth of 3.15", and a height of 1.26".
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.