
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40A90090US
Zoro #
G2559169
UPC #
190725799225
Country of Origin
China
Dimensions
Depth
3.15"
Height
1.28"
Width
6.73"
Details
Item
Docking Station
Product Type
Docking Station
Compatibility
Lenovo ThinkPad Notebook
Connectivity Technology
Wired
DisplayPort
Yes
Device Supported
Notebook/Tablet PC
Environmentally Friendly
Yes
Number of USB Ports
6
Number of USB 2.0 Ports
1
Network (RJ-45)
Yes
Host Interface
USB Type C
Number of USB 3.0 Ports
2
VGA
Yes
Package Contents
Docking Station, 90W Power Adapter , Power Cord , USB-C Cable , Warranty Poster
Description
This is a LENOVO brand Thinkpad Usb-C Dock. It has a product type of Docking Station, with a depth of 3.15", a height of 1.28", and a width of 6.73".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.