Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ThinkPad USB3.0 to Ethernet Adapter

  • Mfr # 4X90S91830

  • Zoro # G616423061


product price: $29.25
/ea

Key Features

Total Number of Ports
1
Device Supported
Tablet, Computer, Notebook
Media Type Supported
Twisted Pair
Network Technology
10/100/1000Base-T
Number of Network (RJ-45) Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4X90S91830
Zoro #
G616423061
UPC #
193124000000
Country of Origin
China

Details

Total Number of Ports
1
Device Supported
Tablet, Computer, Notebook
Media Type Supported
Twisted Pair
Item
Gigabit Ethernet Card
Network Technology
10/100/1000Base-T
Number of Network (RJ-45) Ports
1
Host Interface
USB 3.0
Form Factor
Desktop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.