Lenovo ThinkServer 4 TB Hard Drive - 3.5" Internal - SATA (SATA/600) - 7200rpm (Discontinued)
- Mfr # 4XB0G45715
- Zoro # G2553246
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4XB0G45715
Zoro #
G2553246
UPC #
888772714352
Country of Origin
Unknown
Dimensions
Height
1"
Width
4"
Depth
5.8"
Details
Item
Hard Drive
Product Type
Hard Drive
Spindle Speed (rpm)
7200
Drive Type
Internal
Drive Interface
SATA
Drive Interface Standard
SATA/600
Storage Capacity
4 TB
Description
The LENOVO Thinkserver Gen 5 3.5" 4Tb 7.2K Ent Sata 6Gbps Hard Drive has a height of 1", width of 4", and depth of 5.8".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.