This item is Discontinued.

Lenovo Thinkserver Rd640 X/2.1 6C 8Gb No Hd Dvdr No Os 70AY0006UX

This item is Discontinued.

Lenovo

Thinkserver Rd640 X/2.1 6C 8Gb No Hd Dvdr No Os (Discontinued)

Mfr # 70AY0006UX
Zoro # G2523310
UPC # 888228259321
Country of Origin Unknown
Category Servers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
70AY0006UX
Zoro #
G2523310
UPC #
888228259321
Country of Origin
Unknown

Dimensions

Width
19"
Height
3.5"
Depth
28.4"
Rack Height
2U

Details

Item
Server
Product Type
Server
Operating System
No
RAID Levels
0, 1, 5, 6, 10, 50, 60
Maximum Turbo Speed
2.60 GHz
Processor Type
Xeon
Optical Drive Type
DVD-Writer
Number of Total Expansion Bays
8
Processor Speed
2.10 GHz
Number of PCI Express x16 Slots
2
Network (RJ-45)
Yes
Energy Star
Yes
QuickPath Interconnect
7.20-GT/s
Standard Memory
8 GB
Ethernet Technology
Gigabit Ethernet
Processor Model
E5-2620 v2
Number of Processors Supported
2
Number of Power Supplies Installed
1
RAID Supported
Yes
Chipset Model
C602J
Memory Standard
DDR3-1600/PC3-12800
Number of USB 2.0 Ports
6
Environmentally Friendly
Yes
VGA
Yes
Total Number of Memory Slots
20
Number of 3.5" Bays
8
Controller Type
Serial ATA/600
Number of USB Ports
6
Number of PCI Express x8 Slots
4
Optical Media Supported
DVD177; R/177; RW
System Memory Technology
DDR3 SDRAM
Hyper-Threading
Yes
Cache
15 MB
Maximum Power Supply Wattage
800 W
Number of Processors Installed
1
Remote Management
Yes
Total Number of Expansion Slots
6
Processor Core
Hexa-core (6 Core)
64-bit Processing
Yes
Series
RD640

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.