THINKSMART CORE GEN 2 FRK W/ IP CONTROLLER (MTR)
Mfr # 12WN000CUS
Zoro # G721697074
product price: $6,780.09
/ea
Free Shipping & Returns
Key Features
Ethernet Technology
Gigabit Ethernet
Color
Black
Graphics Modes (Live)
4K
Features
Noise Reduction, Multi-touch Screen, Cable Management
HDMI Out
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12WN000CUS
Zoro #
G721697074
UPC #
-
Country of Origin
China
Details
Ethernet Technology
Gigabit Ethernet
Color
Black
Graphics Modes (Live)
4K
Features
Noise Reduction, Multi-touch Screen, Cable Management
HDMI Out
Yes
HDMI In
Yes
Maximum Frame Rate
30 fps
Field Of View (FOV) Angle
180°
Power Source
PoE, Power Adapter
Maximum Video Resolution (Live)
3840 x 2160
Network (RJ-45)
Yes
Unified Communications Platform
Microsoft Teams
Number of HDMI Outputs
2
Number of HDMI Inputs
1
Product Line
ThinkSmart Core Gen 2
Number of USB 3.2 Gen 1 Type-A Ports
3
Number of Network (RJ-45) Ports
1
USB
Yes
Wireless LAN
Yes
Item
Video Conference Equipment
Total Number of Cameras
3
Network Standard
100/1000Base-T
Operating System
Windows 11 IoT, Windows 11 IoT Enterprise GAC
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.