THINKSMART CORE GEN 2 ZOOM, U7 STANDALONE COMPUTE (GENERIC)
Mfr # 12W80001US
Zoro # G522605582
product price: $4,581.99
/ea
Free Shipping & Returns
Key Features
Number of Network (RJ-45) Ports
1
HDMI In
Yes
Includes
External Adapter CageRemovable Cable Management BoxUSB-C to USB-C 3M Active Optical CableVESA Mount Bracket
USB
Yes
Number of HDMI Inputs
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12W80001US
Zoro #
G522605582
UPC #
199271096949
Country of Origin
China
Details
Number of Network (RJ-45) Ports
1
HDMI In
Yes
Includes
External Adapter CageRemovable Cable Management BoxUSB-C to USB-C 3M Active Optical CableVESA Mount Bracket
USB
Yes
Number of HDMI Inputs
1
Product Line
ThinkSmart Core Gen 2
Features
Multi-touch Screen, Cable Management
Network Standard
100/1000Base-T
HDMI Out
Yes
Operating System
Windows 11 IoT Enterprise GAC (64-bit)
Color
Black
Unified Communications Platform
Microsoft Teams, Zoom
Item
Video Conference Equipment
Network (RJ-45)
Yes
Ethernet Technology
Gigabit Ethernet
Power Source
Power Adapter
Wireless LAN
Yes
Number of HDMI Outputs
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.