Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THINKSMART SP TINY KIT W11IOT

  • Mfr # 12XH0005US

  • Zoro # G221696263


product price: $1,923.49
/ea
Free Shipping & Returns

Key Features

Number of Network (RJ-45) Ports
1
Network Standard
10/100/1000Base-T
Ethernet Technology
Gigabit Ethernet
USB
Yes
Number Of Ethernet Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12XH0005US
Zoro #
G221696263
UPC #
195285111166
Country of Origin
China

Details

Number of Network (RJ-45) Ports
1
Network Standard
10/100/1000Base-T
Ethernet Technology
Gigabit Ethernet
USB
Yes
Number Of Ethernet Ports
1
Number of USB 3.2 Gen 1 Type-A Ports
1
Color
Black
Power Source
Power Adapter
Operating System
Windows 11 IoT Enterprise GAC
Wireless LAN
Yes
Network (RJ-45)
Yes
Includes
ThinkSmart Tiny 12XH0005US Video Conference Equipment HDMI Ingest Dongle
Item
Video Conference Equipment
Features
Kensington Lock
Number of USB 3.2 Gen 1 Type-C Ports
1
Product Line
ThinkSmart Tiny

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.