Zoro Homepage

Thinksystem Broadcom Netxtreme Pcie 1Gb 2-Port Rj45 Ethernet Adapter

  • Mfr # 7ZT7A00482

  • Zoro # G9445505


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Depth
0.7"
Height
2.7"
Features
Environmentally Friendly
Includes
Low Profile (3.13-inch) Bracket, Documentation Flyer.
Length
4.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7ZT7A00482
Zoro #
G9445505
UPC #
889488433582
Country of Origin
Unknown

Dimensions

Depth
0.7"
Height
2.7"
Length
4.3"

Details

Features
Environmentally Friendly
Includes
Low Profile (3.13-inch) Bracket, Documentation Flyer.
Media Type Supported
Twisted Pair
Mounting
Plug-in Card
Host Interface
PCI Express 2.0 x1
Number of Network (RJ-45) Ports
2
Network Technology
10/100/1000Base-T
Item
Gigabit Ethernet Card
Device Supported
Server
Number of Ports
2
Environmentally Friendly
Yes
Total Number of Ports
2
Package Contents
ThinkSystem NetXtreme PCIe 1Gb 2-Port RJ45 Ethernet Adapter By Broadcom, Low Profile (3.13-inch) Bracket, Documentation Flyer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.